Motion
J1213MESB

PROTO TOOLS
J1213MESB

Combination Wrenche - Black Oxide, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 4-5/16 in OAL
Mi Item #06064884
MFR #J1213MESB
Price$21.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1213MESB

Combination Wrenche - Black Oxide, 13 mm Box End Wrench Size, 13 mm Open End Wrench Size, 4-5/16 in OAL
Mi Item #06064884
MFR #J1213MESB

Mfr description
J1213MESB COMBINATION WRENCH 13 MM -
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.86/each

Specifications

Dimensions

  • Box End Head Thickness
    23/64 in, 9.12 mm
  • Box End Head Width
    51/64 in, 20.24 mm
  • Box End Wrench Size  
    13 mm
  • Handle Length
    4-5/16 in, 109.54 mm
  • Head Angle
    15 °
  • Head Thickness
    3/8 in, 9.53 mm
  • Offset Angle
    15
  • Open End Head Thickness
    3/8 in, 9.53 mm
  • Open End Head Width
    1-7/64 in, 28.18 mm
  • Open End Wrench Size  
    13 mm
  • Overall Length  
    4-5/16 in
  • Weight
    0.12 lbs, 54.43 g

Details

  • Color
    Black
  • Finish Coating
    Black Oxide
  • Head Style
    15 °Offset
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)