Motion
J1214MES

PROTO TOOLS
J1214MES

Combination Wrenche - Full Polish, 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 4-1/2 in OAL
Mi Item #06064885
MFR #J1214MES
Price$30.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1214MES

Combination Wrenche - Full Polish, 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 4-1/2 in OAL
Mi Item #06064885
MFR #J1214MES

Mfr description
J1214MES COMBINATION WRENCH 14 MM -
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.31/each

Specifications

Dimensions

  • Box End Head Thickness
    3/8 in, 9.53 mm
  • Box End Head Width
    57/64 in, 22.62 mm
  • Box End Wrench Size  
    14 mm
  • Head Angle
    15 °
  • Head Thickness
    19/64 in, 7.54 mm
  • Offset Angle
    15
  • Open End Head Thickness
    19/64 in, 7.54 mm
  • Open End Head Width
    1-1/4 in, 31.75 mm
  • Open End Wrench Size  
    14 mm
  • Overall Length  
    4-1/2 in
  • Weight
    0.15 lbs, 68.04 g

Details

  • Finish Coating
    Full Polish
  • Head Style
    15 °Offset
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Pattern Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)