Motion
J1215MES

PROTO TOOLS
J1215MES

Combination Wrenche - Full Polish, 15 mm Box End Wrench Size, 15 mm Open End Wrench Size, 4-11/16 in OAL
Mi Item #06064887
MFR #J1215MES
Price$31.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1215MES

Combination Wrenche - Full Polish, 15 mm Box End Wrench Size, 15 mm Open End Wrench Size, 4-11/16 in OAL
Mi Item #06064887
MFR #J1215MES

Mfr description
J1215MES COMBINATION WRENCH 15 MM -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.53/each

Specifications

Dimensions

  • Box End Head Thickness
    25/64 in, 9.92 mm
  • Box End Head Width
    29/32 in, 23.02 mm
  • Box End Wrench Size  
    15 mm
  • Head Angle
    15 °
  • Head Thickness
    13/32 in, 10.32 mm
  • Offset Angle
    15
  • Open End Head Thickness
    13/32 in, 10.32 mm
  • Open End Head Width
    1-5/16 in, 33.34 mm
  • Open End Wrench Size  
    15 mm
  • Overall Length  
    4-11/16 in
  • Weight
    0.17 lbs, 77.11 g

Details

  • Finish Coating
    Full Polish
  • Head Style
    15 °Offset
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)