Motion
J1216MES

PROTO TOOLS
J1216MES

Combination Wrench - Metric, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size
MI ITEM #06064889
MFR #J1216MES
Price$34.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1216MES

Combination Wrench - Metric, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size
MI ITEM #06064889
MFR #J1216MES

Mfr description
J1216MES COMBINATION WRENCH 16 MM -
  • 16-millimeter size
  • Full polish finish
  • 12 point combination wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.21/each

Specifications

Dimensions

  • Box End Wrench Size  
    16 mm
  • Open End Wrench Size  
    16 mm
  • Weight
    0.21 lbs

Details

  • Measurement System
    Metric
  • UPC_NO
    662679115487

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)