Motion
J1216MESB

PROTO TOOLS
J1216MESB

Combination Wrenche - Black Oxide, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 4-7/8 in OAL
Mi Item #06064890
MFR #J1216MESB
Price$25.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1216MESB

Combination Wrenche - Black Oxide, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 4-7/8 in OAL
Mi Item #06064890
MFR #J1216MESB

Mfr description
J1216MESB COMBINATION WRENCH 16 MM -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.28/each

Specifications

Dimensions

  • Box End Head Thickness
    27/64 in, 10.72 mm
  • Box End Head Width
    63/64 in, 25.00 mm
  • Box End Wrench Size  
    16 mm
  • Handle Length
    4-7/8 in, 123.83 mm
  • Head Angle
    15 °
  • Head Thickness
    7/16 in, 11.11 mm
  • Offset Angle
    15
  • Open End Head Thickness
    7/16 in, 11.11 mm
  • Open End Head Width
    1-23/64 in, 34.53 mm
  • Open End Wrench Size  
    16 mm
  • Overall Length  
    4-7/8 in
  • Weight
    0.2 lbs, 90.72 g

Details

  • Color
    Black
  • Finish Coating
    Black Oxide
  • Head Style
    12
  • Non Sparking
    No
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)