Motion
J1217MES

PROTO TOOLS
J1217MES

Combination Wrenche - Full Polish, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 5-1/16 in OAL
Mi Item #06064891
MFR #J1217MES
Price$35.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1217MES

Combination Wrenche - Full Polish, 17 mm Box End Wrench Size, 17 mm Open End Wrench Size, 5-1/16 in OAL
Mi Item #06064891
MFR #J1217MES

Mfr description
J1217MES COMBINATION WRENCH 17 MM -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.41/each

Specifications

Dimensions

  • Box End Head Thickness
    29/64 in, 11.51 mm
  • Box End Head Width
    1-3/64 in, 26.59 mm
  • Box End Wrench Size  
    17 mm
  • Head Angle
    15 °
  • Head Thickness
    15/32 in, 11.91 mm
  • Offset Angle
    15
  • Open End Head Thickness
    15/32 in, 11.91 mm
  • Open End Head Width
    1-31/64 in, 37.70 mm
  • Open End Wrench Size  
    17 mm
  • Overall Length  
    5-1/16 in
  • Weight
    0.24 lbs, 0.11 kg

Details

  • Finish Coating
    Full Polish
  • Head Style
    15 °Offset
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Combination Wrench
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)