Motion
J1218MES

PROTO TOOLS
J1218MES

Combination Wrench - Full Polish, 18 mm Box End Wrench Size, 18 mm Open End Wrench Size, 5-1/4 in OAL
Mi Item #06064893
MFR #J1218MES
Price$36.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1218MES

Combination Wrench - Full Polish, 18 mm Box End Wrench Size, 18 mm Open End Wrench Size, 5-1/4 in OAL
Mi Item #06064893
MFR #J1218MES

Mfr description
J1218MES COMBINATION WRENCH 18 MM -
  • 18-millimeter size
  • Full polish finish
  • 12 point combination wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.62/each

Specifications

Dimensions

  • Box End Head Thickness
    15/32 in, 11.91 mm
  • Box End Head Width
    1-5/64 in, 27.38 mm
  • Box End Wrench Size  
    18 mm
  • Head Angle
    15 °
  • Head Thickness
    11/32 in, 8.73 mm
  • Offset Angle
    15
  • Open End Head Thickness
    11/32 in, 8.73 mm
  • Open End Head Width
    1-35/64 in, 39.29 mm
  • Open End Wrench Size  
    18 mm
  • Overall Length  
    5-1/4 in
  • Weight
    0.28 lbs

Details

  • Finish Coating
    Full Polish
  • Head Style
    15 °Offset
  • Measurement System
    Metric
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Short Pattern Combination Wrench
  • UPC_NO
    662679115500
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)