Overview
Mfr description
J1219MESB COMBINATION WRENCH 19 MM -
- 19-millimeter size
- Black oxide finish
- 12 point combination wrench
Specifications
- Measurement SystemMetric
- Box End Wrench Size
- Open End Wrench Size
- UPC_NO662679115920
- Weight0.31 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data