Motion
J1225MBASD

PROTO TOOLS
J1225MBASD

Combination Wrench - Black Oxide, 25 mm Box End Wrench Size, 25 mm Open End Wrench Size, 12-7/8 in OAL
Mi Item #06064897
MFR #J1225MBASD
Price$59.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1225MBASD

Combination Wrench - Black Oxide, 25 mm Box End Wrench Size, 25 mm Open End Wrench Size, 12-7/8 in OAL
Mi Item #06064897
MFR #J1225MBASD

Mfr description
J1225MBASD COMBINATION WRENCH 25 MM
  • 25-millimeter size
  • Black oxide finish
  • 12 point combination wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.70/each

Specifications

Dimensions

  • Box End Head Thickness
    37/64 in, 14.68 mm
  • Box End Head Width
    1-27/64 in, 36.12 mm
  • Box End Wrench Size  
    25 mm
  • Head Thickness
    1/2 in, 12.70 mm
  • Open End Head Thickness
    27/64 in, 10.72 mm
  • Open End Head Width
    2 in, 50.80 mm
  • Open End Wrench Size  
    25 mm
  • Overall Length  
    12-7/8 in
  • Weight
    1.14 lbs

Details

  • Color
    Black
  • Finish Coating
    Black Oxide
  • Head Style
    12
  • Measurement System
    Metric
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Combination Wrench
  • UPC_NO
    662679124328
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)