Motion
J1227MBASD

PROTO TOOLS
J1227MBASD

Combination Wrench - 27 mm Box End Wrench Size, 27 mm Open End Wrench Size, 14-7/8 in OAL
Mi Item #06064899
MFR #J1227MBASD
Price$59.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1227MBASD

Combination Wrench - 27 mm Box End Wrench Size, 27 mm Open End Wrench Size, 14-7/8 in OAL
Mi Item #06064899
MFR #J1227MBASD

Mfr description
J1227MBASD COMBINATION WRENCH 27 MM
  • 27-millimeter size
  • Black oxide finish
  • 12 point combination wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.72/each

Specifications

Dimensions

  • Box End Wrench Size  
    27 mm
  • Head Thickness
    5/8 | 21/32 in
  • Open End Wrench Size  
    27 mm
  • Overall Length  
    14-7/8 in
  • Weight
    1.42 lbs

Details

  • Measurement System
    Metric
  • Number Of Points
    12
  • System of Measurement
    Metric
  • Type
    Combination Wrench
  • UPC_NO
    662679124342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)