Motion
J1228MBASD

PROTO TOOLS
J1228MBASD

Combination Wrench - Black Oxide, 28 mm Box End Wrench Size, 28 mm Open End Wrench Size, 14-7/8 in OAL
Mi Item #06064900
MFR #J1228MBASD
Price$75.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1228MBASD

Combination Wrench - Black Oxide, 28 mm Box End Wrench Size, 28 mm Open End Wrench Size, 14-7/8 in OAL
Mi Item #06064900
MFR #J1228MBASD

Mfr description
J1228MBASD COMBINATION WRENCH 28 MM
  • 28-millimeter size
  • Black oxide finish
  • 12 point combination wrench
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.20/each

Specifications

Dimensions

  • Box End Head Thickness
    21/32 in, 16.67 mm
  • Box End Head Width
    1-21/32 in, 42.07 mm
  • Box End Wrench Size  
    28 mm
  • Head Thickness
    9/16 in, 14.29 mm
  • Open End Head Thickness
    21/32 in, 16.67 mm
  • Open End Head Width
    2-17/64 in, 57.55 mm
  • Open End Wrench Size  
    28 mm
  • Overall Length  
    14-7/8 in
  • Weight
    1.42 lbs

Details

  • Color
    Black
  • Finish Coating
    Black Oxide
  • Head Style
    12
  • Measurement System
    Metric
  • Number Of Points
    12
  • Set or Individual
    Individual
  • Socket Points
    12
  • Type
    Combination Wrench
  • UPC_NO
    662679124359
  • Wrench Style
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)