Motion
J1230MBASD

PROTO TOOLS
J1230MBASD

Combination Wrench - 30 mm Box End Wrench Size, 30 mm Open End Wrench Size, 15-55/64 in OAL
MI ITEM #06064901
MFR #J1230MBASD
Your Price$56.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1230MBASD

Combination Wrench - 30 mm Box End Wrench Size, 30 mm Open End Wrench Size, 15-55/64 in OAL
MI ITEM #06064901
MFR #J1230MBASD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.54/each(List $79.15)

Overview

Mfr description
J1230MBASD COMBINATION WRENCH 30 MM
  • 30-millimeter size
  • Black oxide finish
  • 12 point combination wrench

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Number Of Points
    12
  • UPC_NO
    662679124366
  • Weight
    1.62 lbs
  • Type
    Combination Wrench
  • Head Thickness
    21/32 in | 47/64 in
  • System of Measurement
    Metric

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text