Overview
Mfr description
J1232MBASD COMBINATION WRENCH 32 MM
- 32-millimeter size
- Black oxide finish
- 12 point combination wrench
Specifications
- Measurement SystemMetric
- Box End Wrench Size
- Open End Wrench Size
- UPC_NO662679124373
- Weight2.14 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data