Overview
Mfr description
J2617PW LEVERAGE WRENCH - 1-1/16"
- 1-1/16-inch size
- Black oxide finish
- Ideal for oil and gas industries
Specifications
- Wrench Size1-1/16 in
- Wrench TypeLeverage
- Finish CoatingBlack Oxide
- Weight1.62 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data