Motion
J2627PW
Striking & Slugging Wrench - 1-11/16 in, Black Oxide Finish, Leverage Type
MI ITEM #06064912
MFR #J2627PW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Striking & Slugging Wrench - 1-11/16 in, Black Oxide Finish, Leverage Type
MI ITEM #06064912
MFR #J2627PW

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J2627PW LEVERAGE WRENCH - 1-11/16"
  • 1-11/16-inch size
  • Black oxide finish
  • 12 point box end pull wrench

Specifications

  • Wrench Size
    1-11/16 in
  • Wrench Type
    Leverage
  • Finish Coating
    Black Oxide
  • Weight
    3.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought