Motion
J3817M
Ratcheting Flare Nut Wrench - 17 mm, Ratcheting, Metric
Mi Item #06064940
MFR #J3817M
Price$55.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ratcheting Flare Nut Wrench - 17 mm, Ratcheting, Metric
Mi Item #06064940
MFR #J3817M

Mfr description
J3817M RATCHETING FLARE NUT WRENCH 17 MM
  • Designed for use on 6 and 12 point tube fittings, hydraulic lines, fasteners, valves, and compression fittings.
  • Distinct design only requires 30° rotation to engage ratcheting feature.
  • Carbon steel jaws snap open, then close around fastener.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.45/each

Specifications

Dimensions

  • Overall Length
    7-1/4 in
  • Weight
    0.32 lbs
  • Wrench Size
    17 mm

Details

  • Measurement System
    Metric
  • UPC_NO
    662679051877
  • Wrench Type
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)