Motion
JSCR32T
Combination Wrench - 1 in Box End Wrench Size, 1 in Open End Wrench Size, 12-3/4 in OAL
MI ITEM #06064943
MFR #JSCR32T
Price$48.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - 1 in Box End Wrench Size, 1 in Open End Wrench Size, 12-3/4 in OAL
MI ITEM #06064943
MFR #JSCR32T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.34/each

Specifications

Dimensions

  • Box End Wrench Size  
    1 in
  • Head Thickness
    1/4 in
  • Open End Wrench Size  
    1 in
  • Overall Length  
    12-3/4 in
  • Weight
    1.09 lbs

Details

  • Measurement System
    Imperial
  • Number Of Points
    12
  • System of Measurement
    Imperial
  • Type
    Ratcheting Combination Wrench Set
  • UPC_NO
    662679114299

Overview

Mfr description
JSCR32T RATCHETING WRENCH 1" - 12 POINT
  • 1-inch Size
  • Full Polish Finish
  • 12 Point Ratchet Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought