Motion
J52008
Socket Accessories - 3/8 in Drive, Extension Set
Mi Item #06064950
MFR #J52008
Price$58.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessories - 3/8 in Drive, Extension Set
Mi Item #06064950
MFR #J52008

Mfr description
J52008 3/8 DR 4 PC EXTENSION SET
  • Overall length: 1-3/4-inch, 3-inch, 6-inch, 12-inch
  • Features: knurled grip
  • Drive size: 3/8-inch
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.91/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Weight
    1.41 lbs

Details

  • Accessory Type
    Extension Set
  • UPC_NO
    662679125059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)