Motion
J52109
Socket Set - Imperial Measurement System, 8 PT Socket Points, 3/8 in Drive Size, Number of Sockets: 18 PC
Mi Item #06064951
MFR #J52109
Price$40.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Imperial Measurement System, 8 PT Socket Points, 3/8 in Drive Size, Number of Sockets: 18 PC
Mi Item #06064951
MFR #J52109

Mfr description
J52109 3/8 DR 5 PC 8 PT SKT SET
  • Set Includes: 3/8-inch drive 1/4-inch, 5/16-inch, 3/8-inch, 7/16-inch, 1/2-inch sockets
  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • Includes 6-inch socket bar and clips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.04/each

Specifications

Dimensions

  • Drive Size
    3/8 in

Details

  • Measurement System
    Imperial
  • Number Of Pieces
    5
  • Number of Sockets
    18 PC
  • Socket Points
    8 PT
  • UPC_NO
    662679125066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)