Motion
J54111
Socket Accessories - 1/2 in Drive, Extension Set
Mi Item #06064952
MFR #J54111
Price$68.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessories - 1/2 in Drive, Extension Set
Mi Item #06064952
MFR #J54111

Mfr description
J54111 1/2 DR 3 PC EXTENSION SET
  • For use with 1/2-inch ratchet, T-handle, driver, or breaker bar
  • Features knurled grip
  • Drive size: 1/2-inch
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.33/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Weight
    1.68 lbs

Details

  • Accessory Type
    Extension Set
  • UPC_NO
    662679125042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)