Specifications
Dimensions
- Drive Size3/4 in
Details
- Measurement SystemImperial
- Number Of Pieces11
- Number of Sockets8 PC
- Shaft StyleDeep
- Socket Points6 PT
- UPC_NO662679111694
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)