Motion
JSCVMT-13S

PROTO TOOLS
JSCVMT-13S

Wrench Set - 13 PC, Combination Ratcheting Type
Mi Item #06064958
MFR #JSCVMT-13S
Price$341.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVMT-13S

Wrench Set - 13 PC, Combination Ratcheting Type
Mi Item #06064958
MFR #JSCVMT-13S

Mfr description
JSCVMT-13S METRIC COMB WRENCH SET
  • 13 Piece Ratchet Set
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$341.86/each

Specifications

Dimensions

  • Weight
    3.32 lbs

Details

  • Number Of Pieces
    13
  • UPC_NO
    662679113254
  • Wrench Set Type
    Combination Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)