Motion
JSCVMT-22S

PROTO TOOLS
JSCVMT-22S

Wrench Set - 22 PC, Combination Ratcheting Type
Mi Item #06064959
MFR #JSCVMT-22S
Price$1,023.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVMT-22S

Wrench Set - 22 PC, Combination Ratcheting Type
Mi Item #06064959
MFR #JSCVMT-22S

Mfr description
JSCVMT-22S METRIC COMBINATION WRENCH SET
  • 22 Piece Ratchet Set
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,023.67/each

Specifications

Dimensions

  • Weight
    18.01 lbs

Details

  • Number Of Pieces
    22
  • UPC_NO
    662679113261
  • Wrench Set Type
    Combination Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)