Motion
JSCVF-8S

PROTO TOOLS
JSCVF-8S

Locking Flex Head Spline Wrench Set- SAE - 8 PC, Combination Ratcheting Type, Black Chrome Finish, 5/16 to 3/4 in Wrench Size
MI ITEM #06064960
MFR #JSCVF-8S
Price$260.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVF-8S

Locking Flex Head Spline Wrench Set- SAE - 8 PC, Combination Ratcheting Type, Black Chrome Finish, 5/16 to 3/4 in Wrench Size
MI ITEM #06064960
MFR #JSCVF-8S

Mfr description
JSCVF-8S COMB RATCHETING WRENCH SET
  • Black chrome finish is corrosion resistant and visually distinctive
  • Anti-Slip Design (ASD) open end
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$260.39/each

Specifications

Dimensions

  • Head Angle
    15 °
  • Weight
    2.30 lbs
  • Wrench Size Range
    5/16 to 3/4 in
  • Wrench Sizes
    1/2 in, 11/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Finish Coating
    Black Chrome
  • Included Accessories
    Pouch
  • Manufacturer Upc Number
    662679113186
  • Measurement System
    Imperial
  • Number Of Pieces
    8
  • UPC_NO
    662679113186
  • Wrench Set Type
    Combination Ratcheting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)