Motion
JSCVMT-8S

PROTO TOOLS
JSCVMT-8S

Wrench Set - 8 PC, Ratcheting Type
Mi Item #06064961
MFR #JSCVMT-8S
Price$233.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVMT-8S

Wrench Set - 8 PC, Ratcheting Type
Mi Item #06064961
MFR #JSCVMT-8S

Mfr description
JSCVMT-8S COMB REV RATCHETING WRENCH SET
  • Proto JSCVMT-8S 8 Piece Full Polish Metric Ratcheting Wrench Set - 12 Point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.66/each

Specifications

Dimensions

  • Weight
    2.15 lbs

Details

  • Number Of Pieces
    8
  • UPC_NO
    662679125202
  • Wrench Set Type
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)