Motion
J1200CS
Wrench Set - 18 PC, Combination Type
Mi Item #06064962
MFR #J1200CS
Price$355.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 18 PC, Combination Type
Mi Item #06064962
MFR #J1200CS

Mfr description
J1200CS WRENCH SET CB INMM - 12 POINT
  • Full polish on ends, satin shafts
  • Head angle: 15-degrees
  • Fractional sizes: 1/4 x 5/16, 3/8 x 7/16, 1/2 x 9/16, 5/8 x11/16, 5/8 x 3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.03/each

Specifications

Dimensions

  • Weight
    4.72 lbs

Details

  • Number Of Pieces
    18
  • UPC_NO
    662679115197
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)