Motion
J1200ES-11

PROTO TOOLS
J1200ES-11

Wrench Set - 11 PC, Combination Type
Mi Item #06064963
MFR #J1200ES-11
Price$230.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1200ES-11

Wrench Set - 11 PC, Combination Type
Mi Item #06064963
MFR #J1200ES-11

Mfr description
J1200ES-11 SHORT COMBINATION WRENCH SET
  • 11 piece combination wrench set
  • Black oxide finish
  • Extra short size desirable for small or tight work spaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$230.15/each

Specifications

Dimensions

  • Weight
    1.55 lbs

Details

  • Number Of Pieces
    11
  • UPC_NO
    662679113148
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)