Motion
J1200SPL

PROTO TOOLS
J1200SPL

Wrench Set - 15 PC, Combination Type
Mi Item #06064971
MFR #J1200SPL
Price$443.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1200SPL

Wrench Set - 15 PC, Combination Type
Mi Item #06064971
MFR #J1200SPL

Mfr description
J1200SPL 15 PIECE WRENCH SET - SPLINE
  • 15 piece combination wrench set
  • Full polish finish
  • 12 point box end
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$443.72/each

Specifications

Dimensions

  • Weight
    6.63 lbs

Details

  • Number Of Pieces
    15
  • UPC_NO
    662679115043
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)