Motion
J1200H11T5

PROTO TOOLS
J1200H11T5

Wrench Set - 11 PC, Combination Type
Mi Item #06064972
MFR #J1200H11T5
Price$340.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1200H11T5

Wrench Set - 11 PC, Combination Type
Mi Item #06064972
MFR #J1200H11T5

Mfr description
J1200H11T5 11 PIECE WRENCH SET -
  • 11 piece combination wrench set
  • Full polish finish
  • Includes sizes 3/8-inch to 15/16-inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.62/each

Specifications

Dimensions

  • Weight
    5.41 lbs

Details

  • Number Of Pieces
    11
  • UPC_NO
    662679115142
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)