Motion
J1200HM11T5

PROTO TOOLS
J1200HM11T5

Wrench Set - 11 PC, Combination Type
Mi Item #06064974
MFR #J1200HM11T5
Price$308.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J1200HM11T5

Wrench Set - 11 PC, Combination Type
Mi Item #06064974
MFR #J1200HM11T5

Mfr description
J1200HM11T5 11 PIECE WRENCH SET MM -
  • Technical Specification Item Combination Wrench Set Wrench Style Antislip SAE or Metric Metric
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$308.60/each

Specifications

Dimensions

  • Weight
    2.89 lbs

Details

  • Number Of Pieces
    11
  • UPC_NO
    662679115203
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)