Motion
JSCVT-9S

PROTO TOOLS
JSCVT-9S

Wrench Set - 9 PC, Combination Ratcheting Type, Chrome Finish
Mi Item #06064977
MFR #JSCVT-9S
Price$290.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVT-9S

Wrench Set - 9 PC, Combination Ratcheting Type, Chrome Finish
Mi Item #06064977
MFR #JSCVT-9S

Mfr description
JSCVT-9S 9 PIECE RATCHETING WRENCH SET
  • 9 Piece Ratchet Set
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$290.82/each

Specifications

Dimensions

  • Head Angle
    15 °
  • Weight
    2.26 lbs
  • Wrench Sizes
    9/32 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in

Details

  • ANSI Rating
    ASME B107.100-2010
  • Finish Coating
    Chrome
  • Finish/Coating
    Chrome
  • Head Type
    Offset
  • Includes
    Pouch
  • Material
    Alloy Steel
  • Number Of Pieces
    9
  • Number Of Points
    12
  • Ratcheting
    Ratcheting
  • Set or Individual
    Set
  • UPC_NO
    662679113230
  • Wrench Set Type
    Combination Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)