Motion
JSCVT-20S

PROTO TOOLS
JSCVT-20S

Wrench Set - 20 PC, Combination Ratcheting Type
Mi Item #06064978
MFR #JSCVT-20S
Price$974.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVT-20S

Wrench Set - 20 PC, Combination Ratcheting Type
Mi Item #06064978
MFR #JSCVT-20S

Mfr description
JSCVT-20S 20 PIECE RATCHETING WRENCH SET
  • 9 Piece Ratchet Set
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$974.36/each

Specifications

Dimensions

  • Weight
    15.62 lbs

Details

  • Number Of Pieces
    20
  • UPC_NO
    662679113247
  • Wrench Set Type
    Combination Ratcheting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)