Motion
JSCRT-14S

PROTO TOOLS
JSCRT-14S

Wrench Set - 14 PC, Combination Ratcheting Type
Mi Item #06064979
MFR #JSCRT-14S
Price$329.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCRT-14S

Wrench Set - 14 PC, Combination Ratcheting Type
Mi Item #06064979
MFR #JSCRT-14S

Mfr description
JSCRT-14S 14 PIECE RATCHETING WRENCH SET
  • 14 Piece Ratchet Set
  • Full Polish Finish
  • 12 Point Ratchet Wrench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$329.83/each

Specifications

Dimensions

  • Weight
    6.36 lbs

Details

  • Includes
    (1) 1/4 in. x 5 in. Wrench (JSCR08T) (1) 5/16 in. x 5-1/2 in. Wrench (JSCR10T) (1) 11/32 in. x 5-15/16 in. Wrench (JSCR11T) (1) 3/8 in. x 6-1/4 in. Wrench (JSCR12T) (1) 7/16 in. x 6-1/2 in. Wrench (JSCR14T) (1) 1/2 in. x 7 in. Wrench (JSCR16T) (1) 9/16 in. x 7-1/2 in. Wrench (JSCR18T) (1) 5/8 in. x 8-3/16 in. Wrench (JSCR20T) (1) 11/16 in. x 8-7/8 in. Wrench (JSCR22T) (1) 3/4 in. x 9-3/4 in. Wrench (JSCR24T) (1) 13/16 in. x 11-7/16 in. Wrench (JSCR26T) (1) 7/8 in. x 11-7/16 in. Wrench (JSCR28T) (1) 15/16 in. x 12-3/4 in. Wrench (JSCR30T) (1) 1 in. x 12-3/4 in. Wrench (JSCR32T) (1) Tool Roll (J25TR76C)
  • Number Of Pieces
    14
  • UPC_NO
    662679113216
  • Wrench Set Type
    Combination Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)