Motion
JSCRMT-7S

PROTO TOOLS
JSCRMT-7S

Wrench Set - 7 PC, Ratcheting Type
Mi Item #06064980
MFR #JSCRMT-7S
Price$174.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCRMT-7S

Wrench Set - 7 PC, Ratcheting Type
Mi Item #06064980
MFR #JSCRMT-7S

Mfr description
JSCRMT-7S SET WR RT 12PT FP MM 7PC
  • For use with specialty spline bolts which are used when weight and size of bolt heads must be minimized
  • Spline design enables the wrench to contact conventional fasteners away from the corners
  • Spline design helps prevent rounding of corners and other fastener damage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.79/each

Specifications

Dimensions

  • Weight
    1.94 lbs

Details

  • Number Of Pieces
    7
  • UPC_NO
    662679125196
  • Wrench Set Type
    Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)