Motion
J276GXL
Adjustable Joint Pliers - 6.5000 in OAL
Mi Item #06064993
MFR #J276GXL
Price$23.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Joint Pliers - 6.5000 in OAL
Mi Item #06064993
MFR #J276GXL

Mfr description
J276GXL SLIP JOINT PLIERS - 6"
  • 6-1/2-inch Size
  • Jaw Size 13/32-inch by 1-1/4-inch
  • Jaws are Milled with Deep, Sharp, Lobster Claw Design that Give Two Gripping Areas with Each Position
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.59/each

Specifications

Dimensions

  • Height
    5/7 in
  • Length
    7.0000 in
  • Overall Length
    6.5000 in
  • Weight
    0.50 lbs
  • Width
    2-1/2 in

Details

  • Adjustment Type
    Slip Joint
  • UPC_NO
    662679107024
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)