Motion
J278GXL
Adjustable Joint Pliers - 8 in OAL, Slip Joint
MI ITEM #06064994
MFR #J278GXL
Your Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Joint Pliers - 8 in OAL, Slip Joint
MI ITEM #06064994
MFR #J278GXL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$25.35/each(List $36.19)

Overview

Mfr description
J278GXL SLIP JOINT PLIERS - 8"
  • 8-inch Size
  • Jaw Size 13/32-inch to 1-1/4-inch
  • Jaws are Milled with Deep, Sharp, Lobster Claw Design that Give Two Gripping Areas with Each Position
  • Combination Pliers have Shear Type Cutters

Specifications

  • Adjustment Type
    Slip Joint
  • Overall Length
    8 in
  • Weight
    0.65 lbs
  • UPC_NO
    662679107031

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought