Motion
J262SGXL

PROTO TOOLS
J262SGXL

Adjustable Joint Pliers - 7 in OAL
Mi Item #06064998
MFR #J262SGXL
Price$27.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J262SGXL

Adjustable Joint Pliers - 7 in OAL
Mi Item #06064998
MFR #J262SGXL

Mfr description
J262SGXL GROOVE JOINT PLIERS - 7"
  • 7-inch Length
  • Jaw Size 23/64-inch by 1-9/64-inch
  • Jaws are Milled with Deep Self-Gripping Pipe Wrench Style Teeth for Maximum Bite
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.93/each

Specifications

Dimensions

  • Jaw Length
    1.6719 in
  • Jaw Thickness
    3/8 in
  • Jaw Width
    1-19/64 in
  • Length
    7.0000 in
  • Overall Length
    7 in
  • Weight
    0.53 lbs

Details

  • Adjustment Type
    Tongue & Groove
  • UPC_NO
    662679107079
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)