Motion
J260SGXL

PROTO TOOLS
J260SGXL

Adjustable Joint Pliers - 10 in OAL
Mi Item #06064999
MFR #J260SGXL
Price$48.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J260SGXL

Adjustable Joint Pliers - 10 in OAL
Mi Item #06064999
MFR #J260SGXL

Mfr description
J260SGXL GROOVE JOINT PLIERS - 10"
  • 10-inch pliers
  • Jaw Size 27/64-inch by 1-27/64-inch
  • Jaws are Milled with Deep Self-Gripping Pipe Wrench Style Teeth for Maximum Bite
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.33/each

Specifications

Dimensions

  • Jaw Length
    2.0938 in
  • Jaw Thickness
    27/64 in
  • Jaw Width
    1-19/32 in
  • Length
    10.0000 in
  • Overall Length
    10 in
  • Weight
    0.92 lbs

Details

  • Adjustment Type
    Tongue & Groove
  • UPC_NO
    662679107086
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)