Motion
J265SGXL

PROTO TOOLS
J265SGXL

Adjustable Joint Pliers - 16 in OAL
MI ITEM #06065001
MFR #J265SGXL
Price$59.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
J265SGXL

Adjustable Joint Pliers - 16 in OAL
MI ITEM #06065001
MFR #J265SGXL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.46/each

Specifications

Dimensions

  • Jaw Length
    3.0000 in
  • Jaw Thickness
    33/64 in
  • Jaw Width
    3-3/32 in
  • Length
    16.0000 in
  • Overall Length
    16 in
  • Weight
    2.62 lbs

Details

  • Adjustment Type
    Tongue & Groove
  • UPC_NO
    662679107093

Overview

Mfr description
J265SGXL GROOVE JOINT PLIERS - 16"
  • 16-inch Length
  • Jaws are Milled with Deep Self-Gripping Pipe Wrench Style Teeth for Maximum Bite
  • Accurately Machined Undercut Tongue and Groove Points for Precision Movement and Joint Strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought