Motion
STST19005 METAL LATCH TOOL BOX W/ TOTE

STANLEY TRADE TOOLS
STST19005 METAL LATCH TOOL BOX W/ TOTE

19 in Toolbox
Mi Item #06065013
MFR #STST19005 METAL LATCH TOOL BOX W/ TOTE
Price$30.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

STANLEY TRADE TOOLS
STST19005 METAL LATCH TOOL BOX W/ TOTE

19 in Toolbox
Mi Item #06065013
MFR #STST19005 METAL LATCH TOOL BOX W/ TOTE

Mfr description
STST19005 METAL LATCH TOOL BOX W/ TOTE
  • 19” spacious tool box.
  • Pad lock eye.
  • Tote tray.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.02/each

Specifications

Dimensions

  • Depth
    19.0 in
  • Height
    9.8 in
  • Width
    10.2 in

Details

  • Color
    Yellow/Black
  • Housing Material
    Plastic
  • Number of Trays
    1
  • Type
    Boxes
  • UPC_NO
    076174928945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)