Motion
STST41001
Tool Tote - Plastic Material, Number of Compartments: 1, Gray
Mi Item #06065021
MFR #STST41001
Price$9.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Tote - Plastic Material, Number of Compartments: 1, Gray
Mi Item #06065021
MFR #STST41001

Mfr description
STST41001 TOTE TRAY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.34/each

Specifications

Details

  • Color
    Gray
  • Material
    Plastic
  • Number Of Compartments
    1
  • UPC_NO
    076174723595
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)