Motion
STHT72317
Glue Gun -
Mi Item #06065031
MFR #STHT72317
Price$36.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Glue Gun -
Mi Item #06065031
MFR #STHT72317

Mfr description
STHT72317 HEAVY DUTY GLUE GUN KIT W/ 30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.51/each

Specifications

Dimensions

  • Glue Stick Size
    .45 in
  • Size
    0.45 in
  • Wattage
    80

Details

  • Cord Type
    Corded
  • Function
    Adhesive
  • Melt Type
    Hot Melt/Low Melt
  • Operating Temperature Range
    275 °F 410 °F
  • Output
    5.5 to 7.5 lb./hr.
  • Standards Met
    UL listed
  • Switch Type
    Trigger
  • Type
    Spout Tip
  • Voltage Rating
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)