1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
95-873
Adjustable Wrench - 200 mm Overall Length, Steel Material, Chrome Finish, 29 mm Maximum Jaw Capacity
MI ITEM #
06065036
MFR #
95-873
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Adjustable Wrenches
STANLEY TRADE TOOLS 95-873
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
95-873
Adjustable Wrench - 200 mm Overall Length, Steel Material, Chrome Finish, 29 mm Maximum Jaw Capacity
MI ITEM #
06065036
MFR #
95-873
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
95-873 FATMAX® ADJUSTABLE WRENCH 8"
Specifications
Overall Length
200 mm
Maximum Jaw Capacity
29 mm
Body Material
Steel
Weight
0.68 lbs
Finish Coating
Chrome
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data