1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
STANLEY TRADE TOOLS
34-774
Tape Measure - 200 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Yellow/Black Body Color, ABS Body Material
Mi Item #
06065065
MFR #
34-774
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Laser, Wheel and Tape Measures
Tape Measures
STANLEY TRADE TOOLS 34-774
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STANLEY TRADE TOOLS
34-774
Tape Measure - 200 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Yellow/Black Body Color, ABS Body Material
Mi Item #
06065065
MFR #
34-774
Mfr description
34-774 POWERWINDER® OPEN REEL LONG TAPE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
200 ft
Blade Width
1/2 in
Weight
2.86 lbs
Details
Blade Color
Yellow
Body Color
Yellow/Black
Body Material
ABS
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items