Motion
FMHT33338L
Tape Measure - 25 ft Blade Length, 1-1/4 in Blade Width, Yellow Blade Color, Black/Yellow Body Color, ABS Body Material
Mi Item #06065068
MFR #FMHT33338L
Price$39.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tape Measure - 25 ft Blade Length, 1-1/4 in Blade Width, Yellow Blade Color, Black/Yellow Body Color, ABS Body Material
Mi Item #06065068
MFR #FMHT33338L

Mfr description
FMHT33338L AUTO-LOCK TAPE RULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.87/each

Specifications

Dimensions

  • Blade Length
    25 ft
  • Blade Width
    1-1/4 in
  • Weight
    1.45 lbs

Details

  • Blade Color
    Yellow
  • Body Color
    Black/Yellow
  • Body Material
    ABS
  • UPC_NO
    076174333381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)