Motion
DWHT20551 DW SAW BLD 12X18 2PK

DEWALT
DWHT20551 DW SAW BLD 12X18 2PK

0
Mi Item #06065130
MFR #DWHT20551 DW SAW BLD 12X18 2PK
Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWHT20551 DW SAW BLD 12X18 2PK

0
Mi Item #06065130
MFR #DWHT20551 DW SAW BLD 12X18 2PK

Mfr description
DWHT20551 DW SAW BLD 12X18 2PK
  • Designed for durability, speed, and long life
  • New material delivers best in class performance
  • Tooth hardness specifically targeted to increase wear resistance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.70/each

Specifications

Dimensions

  • Blade Length
    12.0 in
  • Blade Thickness
    0.0625 in
  • Teeth Per Inch
    18.000000

Details

  • Blade Material
    Bi-Metal
  • Blade Type
    Straight Edge
  • Number Of Blades Included
    2
  • Recommended Safety Equipment
    Safety Gloves
  • Recommended Use
    Cutting
  • UPC_NO
    076174205510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)