Motion
TM2555-6

DUFF-NORTON
TM2555-6

Screw Jack - Mechanical Actuator - 1800 Series, Flange/Base Mount, 6 in Stroke Length, 1/4 ton Load Capacity
Mi Item #06065223
MFR #TM2555-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TM2555-6

Screw Jack - Mechanical Actuator - 1800 Series, Flange/Base Mount, 6 in Stroke Length, 1/4 ton Load Capacity
Mi Item #06065223
MFR #TM2555-6

Mfr description
TM-2555-6 REDUCER
  • Precise positioning within thousandths of one inch
  • Self-locking models featuring higher gear ratios are inherently load holding
  • Uniform lifting speeds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.84 in
  • Lead Lifting Screw Diameter
    1/2 in x .250 in in
  • Length
    11 in
  • Stroke
    6 in
  • Weight
    4 lbs
  • Width
    4.5 in

Details

  • Body Material
    Aluminum
  • Configuration
    Upright Translating
  • ECCN
    EAR99
  • End Type
    Threaded
  • Harmonization Code
    8483.40.9000
  • Load Capacity
    1/4 ton
  • Manufacturer Catalog
  • Mounting
    Flange/Base
  • Screw Drive Type
    Screw Jack
  • Series
    1800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)