Specifications
Dimensions
- Port Size1.0000 in
Details
- Actuation2-Position Single
- Country of OriginJP
- Flow Direction4-Way
- Manufacturer Catalog
- Number Of Ports2
- Number Of Positions2
- Number Of Solenoids1
- Piping TypeBase Mounted Plug-in with Subplate
- SeriesVFS
- Solenoid Electrical EntryPlug-in
- Solenoid Supply Voltage110-120 V ac
- Thread StandardNPTF
Overview
Mfr description
VFS6100-3FZ-10T VALVE SGL PLUG-IN BASE
- Available as single or double solenoid configuration
- Plug-in & non plug-in type
- Flow Characteristics: CV: 6.8
- Low power consumption: 1.8W DC/2.3 VA AC