Motion
48-22-2211

MILWAUKEE TOOL
48-22-2211

#1 Phillips - 3 in. 1000 V Insulated Screwdriver
Mi Item #06065334
MFR #48-22-2211
Price$24.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2211

#1 Phillips - 3 in. 1000 V Insulated Screwdriver
Mi Item #06065334
MFR #48-22-2211

Mfr description
48-22-2211 PHILLIPS #1 INSULATED
  • UL® classified - tested and certified to insulated tool standards: IEC 60900:2012 ; ASTM F1505-10; NFPA 70E
  • 1000 V insulated protection offers uncompromising safety
  • Meets OSHA insulated tool standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.12/each

Specifications

Dimensions

  • Handle Length
    4 in
  • Overall Length
    7 in
  • Shaft Length
    3 in
  • Tip Size
    #1

Details

  • Finish Coating
    Red insulation
  • Handle Material
    Plastic
  • Handle Style
    Insulated
  • Includes
    1 Screwdriver
  • Manufacturer Upc Number
    045242294718
  • Ratcheting
    No
  • Tip Style
    Phillips
  • UPC_NO
    045242294718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)