Motion
48-22-2212

MILWAUKEE TOOL
48-22-2212

#2 Phillips - 4 in. 1000 V Insulated Screwdriver
Mi Item #06065335
MFR #48-22-2212
Price$28.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-2212

#2 Phillips - 4 in. 1000 V Insulated Screwdriver
Mi Item #06065335
MFR #48-22-2212

Mfr description
48-22-2212 PHILLIPS #2 INSULATED
  • UL® classified - tested and certified to insulated tool standards: IEC 60900:2012 ; ASTM F1505-10; NFPA 70E
  • 1000 V insulated protection offers uncompromising safety
  • Meets OSHA insulated tool standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.41/each

Specifications

Dimensions

  • Handle Length
    4 in
  • Overall Length
    8 in
  • Shaft Length
    4 in
  • Tip Size
    #2
  • Weight
    0.28 lbs

Details

  • Finish Coating
    Red insulation
  • Handle Material
    Plastic
  • Handle Style
    Insulated
  • Includes
    1 Screwdriver
  • Manufacturer Upc Number
    045242294725
  • Number Of Pieces
    1
  • Ratcheting
    No
  • Standards Met
    IEC 60900:2012 | ASTM F1505-10 | NFPA 70E
  • Tip Style
    Phillips
  • UPC_NO
    045242294725
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)